Reusable Tie Hook, Dbl Belt, 19-11/16 In L

ERGODYNE| Zoro #: G1159322| Mfr #: 3580L

$4.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1159322 Mfr #: 3580L
Item: Reusable Tie HookMaterial: Nylon 66
Color: Hi-Visibility OrangeLength: 19-11/16"
Load Capacity: 55 lb.Hook Style: Double Belt with Connecting Link
Country of Origin (subject to change): Japan

Product Description

Reusable Tie Hook, Length 19-11/16 In., Hook Style Double Belt with Connecting Link, Load Capacity 55 lb., Material Nylon 66, Color Hi-Visibility Orange

Product Reviews

Save 15%. Sign up for Z-mail.