Reusable Tie Hook, S, 19-11/16 In. L, 22 Lb

ERGODYNE| Zoro #: G0309994| Mfr #: 3510L

$3.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0309994 Mfr #: 3510L
Item: Reusable Tie HookMaterial: Nylon 66
Color: Hi-Visibility OrangeLength: 19-11/16"
Load Capacity: 22 lb.Hook Style: Small
Country of Origin (subject to change): Japan

Product Description

Reusable Tie Hook, Length 19-11/16 In., Hook Style Small, Load Capacity 22 lb., Material Nylon 66, Color Hi-Visibility Orange

Product Reviews

Save 15%. Sign up for Z-mail.