Reusable TieHook, Hand Grip, 19-11/16 In L

ERGODYNE| Zoro #: G0293912| Mfr #: 3560L

$5.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0293912 Mfr #: 3560L
Item: Reusable Tie HookMaterial: Nylon 66
Color: Hi-Visibility OrangeLength: 19-11/16"
Load Capacity: 44 lb.Hook Style: Hand Grip
Country of Origin (subject to change): Japan

Product Description

Reusable Tie Hook, Length 19-11/16 In., Hook Style Hand Grip, Load Capacity 44 lb., Material Nylon 66, Color Hi-Visibility Orange

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.