DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Reusable TieHook, L Locking, 11-13/16 In L

ERGODYNE| Zoro #: G0404625| Mfr #: 3540S

$3.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 44 lb.
Hook Style: Large Locking
Item: Reusable Tie Hook
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0404625 Mfr #: 3540S
Load Capacity: 44 lb.Hook Style: Large Locking
Item: Reusable Tie HookColor: Hi-visibility Orange
Length: 11-13/16"Material: Nylon 66
Country of Origin (subject to change): Japan

Description

Reusable Tie Hook, Length 11-13/16 In., Hook Style Large Locking, Load Capacity 44 lb., Material Nylon 66, Color Hi-Visibility Orange

Reviews