Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

48" Large H Back Suspenders, Red Poly Webbing

  • Zoro #: G4827252
  • Mfr #: 13342
$13.58
  • Size: L
  • Features: "H" Back Design; Foam Padded Shoulder Straps
  • Material: 600D Nylon Body, Heavy-Duty Polyester Webbing
See full product details
Orders over $75 ship free.

Ergodyne #13342 Specifications

  • Zoro #: G4827252
  • Mfr #: 13342
Size: L Features: "H" Back Design; Foam Padded Shoulder Straps
Material: 600D Nylon Body, Heavy-Duty Polyester Webbing Width: 2 1/2 in
Color: Red Length: 48 in
Tool Storage Type Included: Tool Suspenders Design: H back
Item: Suspenders Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

In addition to our belts, aprons and suspenders, If you’re looking for a great way to organize your tools, consider our great tool chest and side cabinets and conduit, wire and pipe storage options. This Suspenders includes characteristics like: MATERIAL: 600D Nylon Body, Heavy-Duty Polyester Webbing, COLOR: Red, SIZE: L

Reviews of Ergodyne #13342