Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

48" Large H Back Suspenders, Red Poly Webbing

  • Zoro #: G4827286
  • Mfr #: 13352
$17.83
  • Color: Red
  • Material: 600D Nylon Body, Heavy-Duty Polyester Webbing
  • Width: 2 1/2 in
See full product details
Orders over $75 ship free.

Ergodyne #13352 Specifications

  • Zoro #: G4827286
  • Mfr #: 13352
Color: Red Material: 600D Nylon Body, Heavy-Duty Polyester Webbing
Width: 2 1/2 in Length: 48 in
Design: H back Features: "H" Back Design; Foam Padded Shoulder Straps; Reflective Trim Through Center
Item: Suspenders Size: L
Tool Storage Type Included: Tool Suspenders Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Suspenders, Red, Size L, Length 48 In., Width 2-1/2 In., Poly Webbing, H back Design

Reviews of Ergodyne #13352