T-Shirt, Black/Gray, 3XL

ERGODYNE| Zoro #: G0081347| Mfr #: 6420

$25.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0081347 Mfr #: 6420
Fabric Weight: 6 oz.Color: Black/Gray
Material: PolyesterGender: Men's
Closure Type: PulloverFits Chest Size: 50" to 53"
Size: 3XLItem: T-Shirt
Country of Origin (subject to change): Mexico

Product Description

T-Shirt, Men's, Size 3XL, Fits Chest Size 50 In. to 53 In., Black/Gray, Fabric Weight 6 oz., Polyester, Closure Type Pullover

Product Reviews

Save 15%. Sign up for Z-mail.