T-Shirt, Black/Gray, M

ERGODYNE| Zoro #: G0081304| Mfr #: 6420

$27.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0081304 Mfr #: 6420
Fabric Weight: 6 oz.Color: Black/Gray
Material: PolyesterGender: Men's
Closure Type: PulloverSize: M
Item: T-ShirtFits Chest Size: 38" to 41"
Country of Origin (subject to change): Mexico

Product Description

T-Shirt, Men's, Size M, Fits Chest Size 38 In. to 41 In., Black/Gray, Fabric Weight 6 oz., Polyester, Closure Type Pullover

Product Reviews

Save 15%. Sign up for Z-mail.