T-Shirt, Black/Gray, XL

ERGODYNE| Zoro #: G0081322| Mfr #: 6420

$36.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0081322 Mfr #: 6420
Material: PolyesterGender: Men's
Item: T-ShirtColor: Black/Gray
Size: XLFits Chest Size: 44" to 47"
Fabric Weight: 6 oz.Closure Type: Pullover
Country of Origin (subject to change): Mexico

Product Description

T-Shirt, Men's, Size XL, Fits Chest Size 44 In. to 47 In., Black/Gray, Fabric Weight 6 oz., Polyester, Closure Type Pullover

Product Reviews

Save 15%. Sign up for Z-mail.