Thermal Vest, 2XL, Nylon, Black

N-FERNO BY ERGODYNE| Zoro #: G0082135| Mfr #: 6463

$91.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082135 Mfr #: 6463
Gender: UnisexColor: Black
Material: NylonItem: Thermal Vest
Pockets: 5Closure Type: Zipper
Lining Material: FleeceFits Chest Size: 47" to 50"
Size: 2XLLength: 30-1/4"
Country of Origin (subject to change): China

Product Description

Thermal Vest, Size 2XL, Black, Fits Chest Size 47 In. to 50 In., Nylon, Unisex, Length 30-1/4 In., Pockets 5, Zipper Closure Type, Lining Material Fleece

Product Reviews

Save 15%. Sign up for Z-mail.