Thermal Vest, 3XL, Nylon, Black

N-FERNO BY ERGODYNE| Zoro #: G0082144| Mfr #: 6463

$83.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082144 Mfr #: 6463
Lining Material: FleecePockets: 5
Item: Thermal VestClosure Type: Zipper
Color: BlackMaterial: Nylon
Gender: UnisexFits Chest Size: 50" to 53"
Size: 3XLLength: 31"
Country of Origin (subject to change): China

Product Description

Thermal Vest, Size 3XL, Black, Fits Chest Size 50 In. to 53 In., Nylon, Unisex, Length 31 In., Pockets 5, Zipper Closure Type, Lining Material Fleece

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.