JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Thermal Vest, L, Nylon, Black, 29 In. L

N-FERNO BY ERGODYNE| Zoro #: G0082117| Mfr #: 6463

$90.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082117 Mfr #: 6463
Color: BLACKLining Material: Fleece
Closure Type: ZipperMaterial: Nylon
Pockets: 5Item: Thermal Vest
Size: LFits Chest Size: 41" to 44"
Length: 29"Gender: Unisex
Country of Origin (subject to change): China

Product Description

Thermal Vest, Size L, Black, Fits Chest Size 41 In. to 44 In., Nylon, Unisex, Length 29 In., Pockets 5, Zipper Closure Type, Lining Material Fleece

Product Reviews

Save 15%. Sign up for Z-mail.