Thermal Vest, M, Nylon, Black, 28-1/2 In. L

N-FERNO BY ERGODYNE| Zoro #: G0082101| Mfr #: 6463

$91.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082101 Mfr #: 6463
Lining Material: FleecePockets: 5
Item: Thermal VestClosure Type: Zipper
Color: BlackMaterial: Nylon
Gender: UnisexFits Chest Size: 38" to 41"
Size: MLength: 28-1/2"
Country of Origin (subject to change): China

Product Description

Thermal Vest, Size M, Black, Fits Chest Size 38 In. to 41 In., Nylon, Unisex, Length 28-1/2 In., Pockets 5, Zipper Closure Type, Lining Material Fleece

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.