Thermal Vest, XL, Nylon, Black, 29-1/2 In. L

N-FERNO BY ERGODYNE| Zoro #: G0082126| Mfr #: 6463

$91.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082126 Mfr #: 6463
Closure Type: ZipperLining Material: Fleece
Color: BlackMaterial: Nylon
Pockets: 5Item: Thermal Vest
Size: XLFits Chest Size: 44" to 47"
Length: 29-1/2"Gender: Unisex
Country of Origin (subject to change): China

Product Description

Thermal Vest, Size XL, Black, Fits Chest Size 44 In. to 47 In., Nylon, Unisex, Length 29-1/2 In., Pockets 5, Zipper Closure Type, Lining Material Fleece

Product Reviews

Save 15%. Sign up for Z-mail.