KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tool Lanyard, 28 to 35 In. L, Lime

ERGODYNE| Zoro #: G1168973| Mfr #: 3108

$18.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 28 to 35"
Max. Working Load: 10 lb.
Hardware Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1168973 Mfr #: 3108
Length: 28 to 35"Max. Working Load: 10 lb.
Hardware Material: AluminumCountry of Origin (subject to change): China

Description

Shock Absorbing Tool Lanyard, Max. Working Load 10 lb., Length 28 to 35 In., HV Lime, Line Material Tubular Nylon Webbing, Hardware Self-Locking Carabiner with Adjustable Barrel Lock, Hardware Material Aluminum

Reviews