KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tool Lanyard, 35 to 42 In. L, 10 lb., Lime

ERGODYNE| Zoro #: G1163644| Mfr #: 3110

$8.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 35 to 42"
Max. Working Load: 10 lb.
Hardware Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163644 Mfr #: 3110
Length: 35 to 42"Max. Working Load: 10 lb.
Hardware Material: AluminumCountry of Origin (subject to change): China

Description

Shock Absorbing Tool Lanyard, Max. Working Load 10 lb., Length 35 to 42 In., HV Lime, Line Material Tubular Nylon Webbing, Hardware Single-Action Carabiner, Hardware Material Aluminum

Reviews