Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Lanyard, 35 to 42 In. L, Lime, 10 lb.

  • Zoro #: G1092594
  • Mfr #: 3100
$7.99
  • Item: Shock Absorbing Tool Lanyard
  • Line Material: Tubular Nylon Webbing
  • Length: 35 to 42 in
See full product details
Orders over $75 ship free.

Ergodyne #3100 Specifications

  • Zoro #: G1092594
  • Mfr #: 3100
Item: Shock Absorbing Tool Lanyard Line Material: Tubular Nylon Webbing
Length: 35 to 42 in Color: Lime
Max. Working Load: 10 lb Hardware Material: Aluminum
Hardware: Single-Action Carabiner with Loop Anchorage End Connection: Carabiner
Series: Squids Brand and Series: Ergodyne Squids
Tethering Component: Anchor Point Anchorage End Material: Aluminum
Tool End Connection: Loop Weight Capacity: 10 lb
For Tool Type: Hand Tools Max. Working Length: 35 in to 42 in
Tether Style: Elastic Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Shock Absorbing Tool Lanyard, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, Brand and Series Ergodyne Squids, Color Lime, For Tool Type Hand Tools, Hardware Material Aluminum, Max. Working Length 35 in to 42 in, Series Squids, Tether Style Elastic, Tethering Component Anchor Point, Tool End Connection Loop, Weight Capacity 10 lb

Reviews of Ergodyne #3100