Tool Lanyard, 42 to 54 In. L, 10 lb., Lime

ERGODYNE| Zoro #: G0407461| Mfr #: 3110EXT

$9.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hardware Material: AluminumLength: 42 to 54"Max. Working Load: 10 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0407461 Mfr #: 3110EXT
Hardware Material: AluminumLength: 42 to 54"
Max. Working Load: 10 lb.Country of Origin (subject to change): China

Description

Tool Lanyard, Max. Working Load 10 lb., Length 42 to 54 In., Lime, Line Material Nylon Tubular Elastic, Hardware Dual Carabiner, Hardware Material Aluminum

Reviews