Tool Lanyard, 42 to 54 In. L, Black, 10 lb.

ERGODYNE| Zoro #: G1366766| Mfr #: 3100EXT

$7.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 42 to 54"
Color: Black
Max. Working Load: 10 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1366766 Mfr #: 3100EXT
Length: 42 to 54"Color: Black
Max. Working Load: 10 lb.Country of Origin (subject to change): China

Description

Tool Lanyard, Max. Working Load 10 lb., Length 42 to 54 In., Black, Line Material Nylon Tubular Elastic, Hardware Single Carabiner, Hardware Material Aluminum

Reviews