Tool Lanyard, 42 to 54 In. L, Black, 5 lb.

ERGODYNE| Zoro #: G0720027| Mfr #: 3102EXT

$9.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackLength: 42 to 54"Max. Working Load: 5 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0720027 Mfr #: 3102EXT
Color: BlackLength: 42 to 54"
Max. Working Load: 5 lb.Country of Origin (subject to change): China

Description

Shock Absorbing Tool Lanyard, Max. Working Load 5 lb., Length 42 to 54 In., Black, Line Material Tubular Nylon Webbing, Hardware Single-Action Carabiner with Detachable Loop, Hardware Material Aluminum, Nylon Webbing

Reviews