Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Lanyard, 42 to 54 In. L, Lime, 10 lb.

  • Zoro #: G1590294
  • Mfr #: 3100EXT
$7.27
  • Hardware Material: Aluminum
  • Line Material: Tubular Nylon Webbing
  • Length: 42 to 54 in
See full product details
Orders over $75 ship free.

Ergodyne #3100EXT Specifications

  • Zoro #: G1590294
  • Mfr #: 3100EXT
Hardware Material: Aluminum Line Material: Tubular Nylon Webbing
Length: 42 to 54 in Hardware: Single-Action Carabiner with Loop
Color: Lime Max. Working Load: 10 lb
Item: Shock Absorbing Tool Lanyard Series: Squids
Anchorage End Material: Aluminum Tool End Connection: Loop
For Tool Type: Hand Tools Tether Style: Elastic
Max. Working Length: 42 in to 54 in Tethering Component: Anchor Point
Weight Capacity: 10 lb Brand and Series: Ergodyne Squids
Anchorage End Connection: Carabiner Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Shock Absorbing Tool Lanyard, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, Brand and Series Ergodyne Squids, Color Lime, For Tool Type Hand Tools, Hardware Material Aluminum, Max. Working Length 42 in to 54 in, Series Squids, Tether Style Elastic, Tethering Component Anchor Point, Tool End Connection Loop, Weight Capacity 10 lb

Reviews of Ergodyne #3100EXT