HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Tool Lanyard, 5 lb., 35 to 42 In. L, Lime

ERGODYNE| Zoro #: G2151283| Mfr #: 3102

$7.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 35 to 42"
Max. Working Load: 5 lb.
Country of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2151283 Mfr #: 3102
Length: 35 to 42"Max. Working Load: 5 lb.
Country of Origin (subject to change): China

Description

Tool Lanyard, Type Detachable, Max. Working Load (Lb.) 5, Length (In.) 35 to 42, Sewn in Label, Body Material Nylon Tubular Elastic, Color Lime, For Use With Tools and G3179486 Lanyard Loops

Reviews