KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tool Lanyard, 5lb., 42 to 54 In. L, Lime

ERGODYNE| Zoro #: G2427704| Mfr #: 3102EXT

$8.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 42 to 54"
Max. Working Load: 5 lb.
Country of Origin (subject to change): China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2427704 Mfr #: 3102EXT
Length: 42 to 54"Max. Working Load: 5 lb.
Country of Origin (subject to change): China

Description

Tool Lanyard, Type Detachable, Extended, Max. Working Load (Lb.) 5, Length (In.) 42 to 54, Sewn in Label, Body Material Nylon Tubular Elastic, Color Lime, For Use With Tools and G3179486 Lanyard Loops

Reviews