Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tool Lanyard, Black, 35 to 42 In. L

  • Zoro #: G0943363
  • Mfr #: 3100
$8.90
  • Length: 35 to 42 in
  • Item: Shock Absorbing Tool Lanyard
  • Max. Working Load: 10 lb
See full product details
Orders over $75 ship free.

Ergodyne #3100 Specifications

  • Zoro #: G0943363
  • Mfr #: 3100
  • Length: 35 to 42 in
  • Item: Shock Absorbing Tool Lanyard
  • Max. Working Load: 10 lb
  • Color: Black
  • Line Material: Tubular Nylon Webbing
  • Hardware: Single-Action Carabiner with Loop
  • Hardware Material: Aluminum
  • Tool End Connection: Loop
  • Weight Capacity: 10 lb
  • Max. Working Length: 35 in to 42 in
  • Anchorage End Connection: Carabiner
  • For Tool Type: Hand Tools
  • Series: Squids
  • Brand and Series: Ergodyne Squids
  • Tethering Component: Anchor Point
  • Tether Style: Elastic
  • Anchorage End Material: Aluminum
  • Country of Origin (subject to change): Myanmar
Feedback Help us improve our product information

Description

Shock Absorbing Tool Lanyard, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, Brand and Series Ergodyne Squids, Color Black, For Tool Type Hand Tools, Hardware Material Aluminum, Max. Working Length 35 in to 42 in, Series Squids, Tether Style Elastic, Tethering Component Anchor Point, Tool End Connection Loop, Weight Capacity 10 lb

Reviews of Ergodyne #3100