Skip to Main Content
customer-service Help
Ergodyne

Tool Lanyard, Gray, Carabiner Hardware

Ergodyne Tool Lanyard, Gray, Carabiner Hardware 3110F(x)
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.46
  • Length: 38 in to 60 in
  • Item: Shock Absorbing Tool Lanyard
  • Max. Working Load: 10 lb
See full product details
Orders over $75 ship free.
Total: $10.46

Ergodyne #3110F(X) Specifications

  • Length: 38 in to 60 in
  • Item: Shock Absorbing Tool Lanyard
  • Max. Working Load: 10 lb
  • Color: Gray, Orange
  • Line Material: 1680D Polyester Webbing
  • Includes: Dual Locking Carabiner
  • Hardware Material: Aluminum
  • Hardware: Single-Action Carabiner
  • Anchorage End Material: Aluminum
  • Tether Style: Elastic
  • Series: Squids
  • Anchorage End Connection: Carabiner
  • Weight Capacity: 10 lb
  • Tethering Component: Anchor Point
  • Brand and Series: Ergodyne Squids
  • Max. Working Length: 38 in to 60 in
  • For Tool Type: Hand Tools
  • Tool End Connection: Carabiner
  • Country of Origin (subject to change): Myanmar
Feedback Help us improve our product information

Description

Shock Absorbing Tool Lanyard, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, Brand and Series Ergodyne Squids, Color Gray, Orange, For Tool Type Hand Tools, Hardware Material Aluminum, Max. Working Length 38 in to 60 in, Series Squids, Tether Style Elastic, Tethering Component Anchor Point, Tool End Connection Carabiner, Weight Capacity 10 lb

Reviews of Ergodyne #3110F(X)