Skip to Main Content
customer-service Help

Tool Lanyard, Orange, Carabiner Hardware

  • Zoro #: G5478070
  • Mfr #: 3108F(x)
Ergodyne Tool Lanyard, Orange, Carabiner Hardware 3108F(x)
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.60
  • Length: 38 in to 60 in
  • Item: Shock Absorbing Tool Lanyard
  • Max. Working Load: 15 lb
See full product details
Orders over $75 ship free.

Ergodyne #3108F(X) Specifications

  • Zoro #: G5478070
  • Mfr #: 3108F(x)
  • Length: 38 in to 60 in
  • Item: Shock Absorbing Tool Lanyard
  • Max. Working Load: 15 lb
  • Color: Gray, Orange
  • Line Material: 1680D Polyester Webbing
  • Includes: Single Locking Carabiner
  • Hardware Material: Aluminum
  • Hardware: Mounting
  • Tether Style: Elastic
  • Anchorage End Material: Aluminum
  • Series: Squids
  • Weight Capacity: 15 lb
  • Tool End Connection: Carabiner
  • Anchorage End Connection: Loop
  • Max. Working Length: 38 in to 60 in
  • Brand and Series: Ergodyne Squids
  • Tethering Component: Anchor Point
  • For Tool Type: Hand Tools
  • Country of Origin (subject to change): Myanmar
Feedback Help us improve our product information

Description

Shock Absorbing Tool Lanyard, Anchorage End Connection Loop, Anchorage End Material Aluminum, Brand and Series Ergodyne Squids, Color Gray, Orange, For Tool Type Hand Tools, Hardware Material Aluminum, Max. Working Length 38 in to 60 in, Series Squids, Tether Style Elastic, Tethering Component Anchor Point, Tool End Connection Carabiner, Weight Capacity 15 lb

Reviews of Ergodyne #3108F(X)