19" Trauma Bag, Blue

ERGODYNE| Zoro #: G2094933| Mfr #: GB5215

$45.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: Trauma BagLength: 19"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2094933 Mfr #: GB5215
Color: BlueItem: Trauma Bag
Length: 19"Width: 12"
Features: Features Foam Padded Interior and Sidewalls with Removable DividersHeight: 8-1/2"
Material: PolyesterCountry of Origin (subject to change): China

Description

Trauma Bag, Height 8-1/2 In., Width 12 In., Length 19 In., Material Polyester, Blue, Features Features Foam Padded Interior and Sidewalls with Removable Dividers

Reviews