PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

16-1/2" Trauma Bag, Blue

ERGODYNE| Zoro #: G1634464| Mfr #: GB5210

$27.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: Trauma BagLength: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1634464 Mfr #: GB5210
Color: BlueItem: Trauma Bag
Length: 16-1/2"Width: 10"
Features: 8 x 11 x 8 Main Hold, Two 8 x 2 x 6 Side Pockets, 11 x 2 x 6 Front Pockets, Foam Padded Interior and Sidewalls, 1 1/2" Webbing Shoulder Strap With Reflective Striping, ID Card WindowHeight: 7"
Material: 600 Denier PolyesterCountry of Origin (subject to change): China

Description

Trauma Bag, Height 7 In., Width 10 In., Length 16-1/2 In., Material 600 Denier Polyester, Blue, Features 8 x 11 x 8 Main Hold, Two 8 x 2 x 6 Side Pockets, 11 x 2 x 6 Front Pockets, Foam Padded Interior and Sidewalls, 1 1/2 In. Webbing Shoulder Strap With Reflective Striping, ID Card Window

Reviews