Ergodyne
Trauma Bag, 600D Polyester W/ Reinforced Backing, 2 Pockets, Orange, 7 in Height
Mfr # GB5210
Zoro # G1912154
$53.76
17% off
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Color Orange
- Height 7 in
- Length 16 1/2 in
- Material 600D Polyester W/ Reinforced Backing
Explore More Products
- ERGODYNE Responder Trauma Bag, 600D Polyester W/ Reinforced Backing, Orange GB5220
- ERGODYNE Arsenal 5872 Wrench Roll-Up 13772
- ERGODYNE Arsenal Ladder Shoulder Lifting Strap & Carrying Handle, Black 19196
- ERGODYNE Arsenal 5888 Cable Organizer 13788
- ERGODYNE Backpack, 5 Pockets, Black, 19" Height GB5143
- ERGODYNE Bucket, Canvas, 1 Pockets, Gray, 17" Height 5930T
- ERGODYNE Arsenal 5561 Small Tool and Radio Holster, Gray 13561
- ERGODYNE Arsenal Bucket Truck Tool Bag w/ Bucket Hooks Kit, Gray 13746
- ERGODYNE Arsenal® 5020P Duffel Bag, Polyester, S, Realtree Xtra 13420
- ZORO SELECT Duffel Bag, 600 Denier Polyester, Black, 13-1/2" Height 9VMP6
- KLEIN TOOLS Bucket, #6 Canvas, Black Molded Polypropylene (Bottom), Off- White 5106
- Ergodyne Tool Bags, Backpacks & Totes