Skip to Main Content
customer-service Help

Web Tool Tails, 5 1/2 in, Black

Ergodyne Web Tool Tails,  5 1/2 in,  Black 3700
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.49 ($1.08/unit)
  • Length: 5 1/2 in
  • Item: Web Tool Tails
  • Weight Capacity: 2 lb
See full product details
Orders over $75 ship free.
Total: $6.49

Ergodyne #3700 Specifications

  • Length: 5 1/2 in
  • Item: Web Tool Tails
  • Weight Capacity: 2 lb
  • Series: Squids
  • Color: Black
  • Material: Webbed Nylon
  • Max. Working Load: 2 lb
  • Hardware Material: Plated Steel, Nylon Webbing
  • Line Material: Nylon Webbing
  • Includes: (6) Web Tool Tails
  • Hardware: D-Ring with Strap
  • Standards: ANSI/ISEA 121-2018
  • For Use With: Hand Tools
  • Width: 5 1/2 in
  • Slip-On Location: Shaft
  • For Tool Type: Hand Tools
  • D-Ring Material: Metal
  • Brand and Series: Ergodyne Squids
  • Tool Attachment Method: Tape-On
  • Socket Features: Fixed
  • Tethering End Connection: D-Ring
  • Attachment End Style: Single D-Ring
  • Number of D-Rings: 1
  • Tool End Connection: Strap
  • Attachment Point Style: D-Ring Strap
  • Strap Color: Black
  • Tethering Component: Attachment Point
  • Length (Straight Wireway): 5 1/2 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Web Tool Tails, Attachment End Style Single D-Ring, Attachment Point Style D-Ring Strap, Brand and Series Ergodyne Squids, Color Black, D-Ring Material Metal, For Tool Type Hand Tools, For Use With Hand Tools, Length 5 1/2 in, Material Webbed Nylon, Number of D-Rings 1, Pack Quantity 6, Series Squids, Slip-On Location Shaft, Socket Features Fixed, Standards ANSI/ISEA 121-2018, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Tape-On

Reviews of Ergodyne #3700