SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Work Jacket, Reversable, HiVis Lime, L

ERGODYNE| Zoro #: G0079161| Mfr #: 8360

$113.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GreenFabric Weight: 320DSub-Category: Hi-Visibility Rain Jackets/Raincoats
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0079161 Mfr #: 8360
Color: GreenFabric Weight: 320D
Sub-Category: Hi-Visibility Rain Jackets/RaincoatsMaterial: Nylon
Seam Style: Heat SealedResists: Water, Wind
Liner Material: NylonGender: Men's
Size: LIncludes: Level 2 ANSI Compliant 2" Silver Reflective Tape, Insert Drawstring Hood
Standards: ANSI 107 Class 2Fits Chest Size: 42" to 44"
Item: Hi-Visibility Rain Jacket with HoodANSI Class: ANSI 107 Class 2
Number of Outside Pockets: 3Number of Inside Pockets: 3
Jacket Length: 34-1/4"Closure Type: Storm Front, Zipper, Snaps
Country of Origin (subject to change): China

Description

L, Black/Yellow, Rainwear Features Wind Resistant, Number of Pockets (Inside) 3, Number of Pockets (Outside) 3, Rainwear Closure Type Snaps, Storm Flap, Zipper, Fits Chest Size 42 In. to 44 In., Men's, Jacket Length 34-1/4 In., Seam Style Heat Sealed, Standards ANSI 107 Class 2

Reviews