15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Work Jacket, Reversable, HiVis Lime, M

ERGODYNE| Zoro #: G0079152| Mfr #: 8360

$112.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0079152 Mfr #: 8360
Gender: Men'sColor: Hi-Visibility Lime/Black, Black and Gray
Includes: Level 2 ANSI Compliant 2" Silver Reflective Tape, Insert Drawstring HoodItem: Hi-Visibility Rain Jacket with Hood
Material: NylonSize: M
Fits Chest Size: 38" to 40"Closure Type: Storm Front, Zipper, Snaps
Number of Outside Pockets: 3Number of Inside Pockets: 3
Liner Material: NylonJacket Length: 33-1/2"
Sub-Category: Hi-Visibility Rain Jackets/RaincoatsStandards: ANSI 107 Class 2
Fabric Weight: 320DResists: Water, Wind
Seam Style: Heat SealedANSI Class: ANSI 107 Class 2
Country of Origin (subject to change): China

Product Description

Hi-Visibility Rain Jacket with Hood, Men's, Hi-Visibility Lime/Black, Black and Gray, Size M, Fits Chest Size 38 In. to 40 In., Material Nylon, Jacket Length 33-1/2 In., Storm Front, Zipper, Snaps Closure Type, Number of Inside Pockets 3, Number of Outside Pockets 3, Fabric Weight 320D, Liner Material Nylon, Heat Sealed Seam Style, Resists Water, Wind, Includes Level 2 ANSI Compliant 2 In. Silver Reflective Tape, Insert Drawstring Hood, Standards ANSI 107 Class 2, ANSI Class ANSI 107 Class 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.