Work Jacket, Reversable, HiVis Lime, XL

ERGODYNE| Zoro #: G0079177| Mfr #: 8360

$112.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Level 2 ANSI Compliant 2" Silver Reflective Tape, Insert Drawstring Hood
Color: Green
Sub-Category: Hi-Visibility Rain Jackets/Raincoats
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0079177 Mfr #: 8360
Includes: Level 2 ANSI Compliant 2" Silver Reflective Tape, Insert Drawstring HoodColor: Green
Sub-Category: Hi-Visibility Rain Jackets/RaincoatsGender: Men's
Fits Chest Size: 48" to 50"Seam Style: Heat Sealed
Material: NylonJacket Length: 35"
Item: Hi-Visibility Rain Jacket with HoodResists: Water, Wind
Size: XlNumber of Inside Pockets: 3
Number of Outside Pockets: 3Fabric Weight: 250 gsm
Liner Material: NylonANSI Class: ANSI 107 Class 2
Closure Type: Storm Front, Zipper, SnapsStandards: ANSI 107 Class 2
Country of Origin (subject to change): China

Description

Hi-Visibility Rain Jacket with Hood, Men's, Hi-Visibility Lime/Black, Black and Gray, Size XL, Fits Chest Size 48 In. to 50 In., Material Nylon, Jacket Length 35 In., Storm Front, Zipper, Snaps Closure Type, Number of Inside Pockets 3, Number of Outside Pockets 3, Fabric Weight 320D, Liner Material Nylon, Heat Sealed Seam Style, Resists Water, Wind, Includes Level 2 ANSI Compliant 2 In. Silver Reflective Tape, Insert Drawstring Hood, Standards ANSI 107 Class 2, ANSI Class ANSI 107 Class 2

Reviews