JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wrist Support, L, Right, Gray

PROFLEX BY ERGODYNE| Zoro #: G1083801| Mfr #: 70296

$8.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1083801 Mfr #: 70296
Item: Wrist SupportMaterial: Neoprene
Features: Lightweight, Vented, Compact DesignWrist: Right
Fits: 7 to 8"Style: Single Strap
Color: GrayErgonomic Support Size: L
Country of Origin (subject to change): China

Product Description

Wrist Support, Single Strap Style, Ergonomic Support Size L, Fits 7 to 8 In., Wrist Right, Gray, Neoprene, Features Lightweight, Vented, Compact Design

Product Reviews

Save 15%. Sign up for Z-mail.