Skip to Main Content
customer-service Help
Ergodyne

XL Insulated Hooded Jacket

Ergodyne XL Insulated Hooded Jacket 8385
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$103.25
  • Promotion Restriction: Not eligible for promotion
  • Color: Green
  • Material: Polyester
See full product details
This item ships free.
Total: $103.25

Ergodyne #8385 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Color: Green
  • Material: Polyester
  • Size: Xl
  • Standards: ANSI/ISEA 107-2015 Type R Class 3
  • Features: Weatherproof; Inner Jacket With 100G 3M Thinsulate Lining; Inner Jacket Zips Out and Sleeves Zip Off to Create Class 2 Thermal Vest; 2" ANSI-Compliant 3M Scotchlite Reflective; Inset Hood With Drawstring and Stoppers; Two External Front Pockets With Snap Flaps; Cell Phone Chest Pocket; Dual Mic Tabs for Clipping Radios; YKK #5 Zippers
  • Waterproof: Water Resistant
  • Item: Hooded Jacket
  • Lining Material: Thinsulate
  • ANSI Class: 3
  • Number of Outside Pockets: 5
  • Fabric Weight: 62.4 oz
  • Fits Chest Size: 42 in to 46 in
  • Length: 35 in
  • Insulated: Yes
  • Number of Inside Pockets: 1
  • Closure Type: zipper
  • Length (Straight Wireway): 35 in
  • Reflective Stripe Width: 2 in
  • Style Filter_Combined: Jacket
  • Total # of Pockets: 1 : 5
  • ANSI Type: R
  • Includes Lining: Yes
  • Hood Style: Attached
  • Jacket Style: Jacket
  • Series: 8385
  • Maximum Chest Size: 46 in
  • # of Pockets: 6
  • Garment Color: Green
  • Number of Pockets: 4-6
  • Jacket or Coat (edit after TS comes in): Jacket
  • Lg. Type: Thigh Length
  • Size-Body Type: Regular
  • Minimum Chest Size: 42 in
  • Front Closure Type: Zipper
  • Insulated for Cold Conditions: Yes
  • Insulation Material: Thinsulate(TM)
  • Closure: Zipper
  • Includes Hood: Yes
  • Hood Features: Drawstring and Stoppers
  • Style: High Visibility Jacket
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hooded Jacket, XL, Fits Chest Size 42 in to 46 in, Lime/Black, ANSI Class 3, Length 35 in, Insulated Yes, Material 300D Oxford, Lining Material 3M(TM), Thinsulate(TM), Closure Type Zipper, Fabric Weight 62.4 oz, Number of Inside Pockets 1, Number of Outside Pockets 5, Standards ANSI/ISEA 107-2010 Class 3

Reviews of Ergodyne #8385