Ergodyneoration
Ergodyne Corporation EGO17355 ProFlex 817 Reinforced Thermal Utility Gloves - Black; Extra Large
- Zoro #: G903851812
- Mfr #: 17355

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $44.34
Ergodyneoration #17355 Specifications
- Zoro #: G903851812
- Mfr #: 17355
- Country of Origin (subject to change): China
Description
Reinforced Thermal Utility Gloves: Dual-zone insulation and reinforced palm; built to battle the elements.FeaturesDual-zone 3M Thinsulate Insulation.Weather-resistant ripstop outer shell +; DWR finish.Rugged AX Suede palm and fingertip reinforcements.Touch screen-capable thumb and index finger.Extended neoprene cuff with hook & loop closure and ID space.Neoprene knuckle pad.Soft thumb nose/brow wipe area.Reflective accents.Color - Black.Size - Extra Large.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
Reviews of Ergodyneoration #17355
Explore more
- ERGODYNEORATION Ergodyne Corporation EGO17354 ProFlex 817 Reinforced Thermal Utility Gloves - Black; Large 17354
- ERGODYNEORATION Ergodyne Corporation EGO17353 ProFlex 817 Reinforced Thermal Utility Gloves - Black; Medium 17353
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL 1354-6
- SEIRUS Gloves, Hws Hyperlite St All Weather Glove Mens Break-Up Infinity Lg 8001.1.4584
- IMPACTO Full Finger Anti-Fatigue Thermo Glove, XS, PR TS299
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, S 4086-S (7)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, XL 0253RWHTXLG
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, XL 477XL-09
- PROTECTIVE INDUSTRIAL PRODUCTS Hi-Vis Seamless Knit Acrylic Glove - 7 Gauge, 12PK 41-013XL
- PIP Hi-Vis Cold Protection Gloves, Posi-Therm Lining, XL HVY5555/XL
- MIRAGE PET Mirage Pet 670-05 WTLG 14 in. Mermaid Life Embroidered Dog Dress - White; Large 670-05 WTLG
- Ergodyneoration Gloves