20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Antifatigue Soles, Brown, Size 5 to 7, PR

ERGOMATES| Zoro #: G0204924| Mfr #: G87903R

$29.00 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0204924 Mfr #: G87903R
Gender: Men'sSize: 5 to 7
Material: PVC/EVAItem: Light Duty Antifatigue Soles
Features: For Individuals 150 lbs or Less.Color: Black/Brown
Country of Origin (subject to change): China

Product Description

This pair of light duty antifatigue soles from Ergomates will help keep your feet dry, comfortable, and protected. They come in a black/brown color and are size 5 to 7. Features of these light duty antifatigue soles include: for individuals 150 lbs or less. They are made of pvc/eva material.

Product Reviews

Save 15%. Sign up for Z-mail.