KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Antifatigue Soles, Brown, Size 7 to 10, PR

ERGOMATES| Zoro #: G0204933| Mfr #: G87803R

$26.10 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Light Duty Antifatigue Soles
Size: 7 to 10
Color: Black/Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0204933 Mfr #: G87803R
Item: Light Duty Antifatigue SolesSize: 7 to 10
Color: Black/BrownFeatures: For Individuals 150 lbs or Less.
Material: PVC/EVAGender: Men's
Country of Origin (subject to change): China

Description

Light Duty Antifatigue Soles, Size 7 to 10, Black/Brown, Men's, PVC/EVA Material, Features For Individuals 150 lbs or Less., 1 Pair

Reviews