KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Antifatigue Soles, Mens Size 13 to 16, Pr

ERGOMATES| Zoro #: G0222862| Mfr #: G88603B

$59.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Antifatigue Soles
Size: 13 to 16
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0222862 Mfr #: G88603B
Item: Antifatigue SolesSize: 13 to 16
Color: BlackFeatures: Anti-Slip Sole
Material: EVA Foam, Rubber Blend, Brushed NylonGender: Men's
Country of Origin (subject to change): China

Description

Antifatigue Soles, Size 13 to 16, Black, Men's, EVA Foam, Rubber Blend, Brushed Nylon Material, Features Anti-Slip Sole

Reviews