BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Antifatigue Soles, Mens Size 13 to 16, Pr

ERGOMATES| Zoro #: G0222914| Mfr #: G88603W

$70.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Black/WhiteGender: Men'sItem: Antifatigue Soles
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0222914 Mfr #: G88603W
Color: Black/WhiteGender: Men's
Item: Antifatigue SolesFeatures: Anti-Slip Sole
Material: EVA Foam, Rubber Blend, Brushed NylonSize: 13 to 16
Country of Origin (subject to change): China

Description

Antifatigue Soles, Size 13 to 16, Black/White, Men's, EVA Foam, Rubber Blend, Brushed Nylon Material, Features Anti-Slip Sole

Reviews