Antifatigue Soles, Mens Size 5 to 7, Pr

ERGOMATES| Zoro #: G0222887| Mfr #: G88903W

$81.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0222887 Mfr #: G88903W
Gender: Men'sSize: 5 to 7
Material: EVA Foam, Rubber Blend, Brushed NylonItem: Antifatigue Soles
Features: Anti-Slip SoleColor: Black/White
Country of Origin (subject to change): China

Product Description

This pair of antifatigue soles from Ergomates has been designed to provide maximum comfort, while protecting your feet from hazards. Features of these antifatigue soles include: anti-slip sole. They are made of eva foam, rubber blend, brushed nylon material. They come in a black/white color and are size 5 to 7.

Product Reviews

Save 15%. Sign up for Z-mail.