KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Antifatigue Soles, Mens Size 7 to 10, Pr

ERGOMATES| Zoro #: G0222896| Mfr #: G88803W

$65.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Antifatigue Soles
Size: 7 to 10
Color: Black/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0222896 Mfr #: G88803W
Item: Antifatigue SolesSize: 7 to 10
Color: Black/WhiteFeatures: Anti-Slip Sole
Material: EVA Foam, Rubber Blend, Brushed NylonGender: Men's
Country of Origin (subject to change): China

Description

Antifatigue Soles, Size 7 to 10, Black/White, Men's, EVA Foam, Rubber Blend, Brushed Nylon Material, Features Anti-Slip Sole

Reviews