JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Antifatigue Soles, Womens Size 4 to 6, Pr

ERGOMATES| Zoro #: G0222871| Mfr #: G88103W

$81.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0222871 Mfr #: G88103W
Features: Anti-Slip SoleItem: Antifatigue Soles
Color: Black/WhiteGender: Women's
Size: 4 to 6Material: EVA Foam, Rubber Blend, Brushed Nylon
Country of Origin (subject to change): China

Product Description

Antifatigue Soles, Size 4 to 6, Black/White, Women's, EVA Foam, Rubber Blend, Brushed Nylon Material, Features Anti-Slip Sole

Product Reviews

Save 15%. Sign up for Z-mail.