Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antifatigue Soles, Black, Size 13 to 16, Pr

  • Zoro #: G0204906
  • Mfr #: G87603BXL
$30.85
  • Material: PVC
  • Item: Overshoe
  • Size: XL
See full product details
Orders over $75 ship free.

Ergomates #G87603BXL Specifications

  • Zoro #: G0204906
  • Mfr #: G87603BXL
Material: PVC Item: Overshoe
Size: XL Gender: Unisex
Features: EVA Innersole Color: Black
Standards: CE Certified, ASTM F1677 Fits Shoe Size: Men's 13 to 15, Women's 14 to 16
Predominant Footwear Color: Black Static Dissipative: No
Footwear Brand: ERGOMATES Waterproof: No
Footwear Closure: Adjustable Straps Boot Height: 3 in
Insulated: No Footwear Shank: No
Toe Type: Steel Footwear Width: M
Shoe Style: Foot Safety Criteria: Non-Metallic
Puncture Resistant Insole: No Ninety Degree Heel: No
Oil Resisting Sole: No Midsole Material: Polymer PVC
Metatarsal Guard: No Electrical Hazard Rated: No
Footwear Application: Food Processing, Maintenance, Manufacturing, Municipal Services Completely Non Metallic: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Shop attractive footwear for him and her with all the added protection you'd expect from a quality shoe designed for construction workers, hikers, travelers, rescue personnel and hunters. Ergomates Light Duty Antifatigue Soles include characteristics like: Size: 13 to 16, Color: Black, Gender: Men's.

Reviews of Ergomates #G87603BXL