Erickson
Cargo Strap, Ratchet, 6ft x 1In, 500lb, PK2
Mfr # 34413
Zoro # G2205865
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pickups and Trailers
- Working Load Limit 500 lb
- Includes (2) Straps, (4) Hooks
- Color Black
- Strap Width 1"
Explore More Products
- ERICKSON Erickson 5605 1 x 5.5 in. Cam Buckle Tie-Down Strap; Red 5605
- ERICKSON 1.25"X12Ft 2500 lb HD Ratcheting Tie Downs Gray 34411
- ERICKSON 2"X7Ft 10,000 lb Machinery/Car Tie Down Bulk 58504
- ERICKSON 2"X9Ft 3000lb ReTractable Rack Strap 04425
- ERICKSON Cargo Strap, Yellow, 660 lb. Load Limit 31425
- ERICKSON 1"X10Ft 900 lb Ratcheting Tie Down Straps CAMO 01419
- ERICKSON 1.25"X16Ft 2500 lb Straps w/Vinyl "J" Hks & RED/Blk Grip Rat Handles 02022
- ERICKSON UTILITY STRAP 1 IN X 5 FT 52500
- ERICKSON 2"X30Ft 10,000 lb "The Multiplier" Ratchet Strap w/ Dbl J Hks Bulk 58511
- STANLEY 1X 10'X 1,500# Ratchet Strap / 2 Pk, 2PK S10002
- ZORO SELECT Tie-Down Strap, Ratchet, 15ft x 1In, 700lb 32J625
- Erickson Ratchet Tie Downs