Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cargo Net, Adj. Bungee, L72In, W60In

  • Zoro #: G2878522
  • Mfr #: 01018

$11.52

  • For Use With: To Secure Boxes and many other uses
  • Manufacturers Warranty Length: 90 Days
  • Color: Black /Red
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Erickson #01018 Specifications

  • Zoro #: G2878522
  • Mfr #: 01018
For Use With: To Secure Boxes and many other uses Manufacturers Warranty Length: 90 Days
Color: Black /Red Cargo Net Length: 6 ft.
Cargo Net End Type: Hook Item: Cargo Net
Cargo Net Shape: Round Length: 72"
Cargo Net Material: Rubber Cargo Net Width: 5 ft.
Number of Mounting Points: 12 Includes: Storage Bag
Cargo Net End Material: Plastic Square Hole Size: 12"
Width: 60" Country of Origin (subject to change): China

Description

Tiedowns, bungee cords, bungee straps, and truck cargo nets stabilize and secure your load, keeping in still while you're in motion. Erickson Cargo Net include characteristics like: Length: 72", Width: 60", Color: Black /Red.

Reviews of Erickson #01018