Shop Alternate Products
This Product is Discontinued
Erickson
Collet, DA300, 1/4 (Discontinued)
Mfr # 300DA0250
Zoro # G3771529
This Product is Discontinued
Key Features
- Collet Series DA300
- Overall Length 1 in
- Coolant Fed Non-Coolant Through
- Max. Bore Dia. 3/8 in
- Max. Body Dia. 1/4 in