Erickson
Hardware, LATHE RED Socket 4.00" X 2.50
- Zoro #: G3937575
- Mfr #: SL400250
Hover or click to zoom Tap to zoom
Key Features
- Accessory Type: Hardware
- Product Type: Hardware
$3,631.99
Subtotal: $3,631.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ERICKSON Spare Part, Screw Torx M3X7.2-Tx8 193.491
- ERICKSON Shim, Turning Hardware SM885
- ERICKSON Shim, TurningCarbide, WEDGESandClampS ICSN322
- ERICKSON Spare Parts, Turn Insert Screw 12148067200
- ERICKSON Spare Part, Turn Torx-Wrench Tx8 FT8
- ERICKSON Coolant Tube Wrench, M18X1 HSK63 193. 193.160
- ERICKSON Hardware, LATHE RED Socket 2.00" X 1.25 SL200125
- ERICKSON HSK Misc, One Channel MQL Adjustment SCR 12ASMQL1C10180M
- ERICKSON Spare Part, 1/4-28x.750FHC S219
- STM BS2 Universal Dividing Head 326054
- BORA PORTAMATE WTX EXTENSION W/CONN 50"" 545060
- Erickson Milling and Drilling Accessories