Shop Alternate Products
This Product is Discontinued
Erickson
Standard 15,000 lb Winch (web up to 4") Bulk (Discontinued)
Mfr # 52801
Zoro # G9511145
This Product is Discontinued
Key Features
- Color black powder coated
- Material steel
- Application Working Load Limit (WLL) is 1/3 of the breaking strength
- Length 6
- Width 7.5