Erickson

Taper Shank Tool Holder, AB2, Morse

Hover or click to zoom Tap to zoom
Key Features
  • Item: Taper Shank Tool Holder
  • Taper Size: HSK63A
  • Projection: 160.00mm
  • Nose Dia.: 63.00mm
  • Coolant Fed: Coolant Through
  • Inside Taper Type: Morse
  • Overall Length: 192.00mm
  • Inside Taper Size: #4
See full product details
$346.76
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents